Bonding Jumper, 16", Tinned Copper Braid

Item #: 0092686

Cat #: 99N1

UPC: 781011012489

Call for price
Company wide:
0 in stock
Documents & Guides
Bonding Jumper, 16 Inch, Tinned Copper Braid

Overview

Bonding Jumper, 16 Inch, Tinned Copper Braid
Also known as: 781011012489, 99N1, CIR99N1

Specifications

Material: Copper
Length: 16 in
Material: Copper
Length: 16 in

Customer Reviews

No reviews for this product
(0)