Device mounting bracket.

Item #: 0092647

Cat #: T70DB-X

UPC: 074983631377

Add to cart for price
Company wide:
0 in stock
Device mounting bracket, PVC, Gray, Used to mount NEMA standard single gang electrical outlets and communication devices with either screw-on or snap-on single gang faceplates. Can be used with T-70, Twin-70, and TG-70 raceway.

Overview

Device mounting bracket, PVC, Gray, Used to mount NEMA standard single gang electrical outlets and communication devices with either screw-on or snap-on single gang faceplates. Can be used with T-70, Twin-70, and TG-70 raceway.

Device mounting bracket. Used to mount NEMA standard single gang electrical outlets and communication devices with either screw-on or snap-on single gang faceplates. Can be used with T-70, Twin-70, and TG-70 raceway.

Also known as: 074983631377, T70DB-X, PDTT70DBX

Specifications

Color: Gray
Material: PVC
Length: 4.360 in
Height: 0.680 in
Width: 2.740 in
Color: Gray
Length: 4.360 in
Width: 2.740 in
Material: PVC
Height: 0.680 in