Raceway Base

Item #: 0092644

Cat #: T70BIW6

UPC: 074983630561

$ 8.09 FT
Company wide:
48 in stock
T-70 raceway base in 6' lengths. Supplied with pre-punched mounting holes.

Overview

T-70 raceway base in 6' lengths. Supplied with pre-punched mounting holes.

Pan-Way® Fast-Snap™ Surface Mount Boxes assemble without the use of screws or additional hardware and can accommodate both power and communication applications. Fast-Snap™ Boxes can accept any standard NEMA 70mm screw-on faceplate. Pan-Way® Snap-On Faceplates attach directly to Fast-Snap™ Boxes, any 70mm raceway, Cove, or Pan-Pole™ device without the use of screws or additional hardware.

Also known as: 074983630561, T70BIW6, PDTT70BIW6

Specifications

Color: Off-White
Material: PVC
Length: 6 ft
Color: Off-White
Length: 6 ft
Material: PVC