ETN ED2100S22 Series C, F-frame Mol

Item #: 0092606

Cat #: ED2100S22

UPC: 782114196045

$ 2640.52 EA
Company wide:
0 in stock

Overview

ETN ED2100S22
Also known as: 782114196045, ED2100S22, CUTED2100S22

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 2
Volts DC: 125
Interrupt Rating AC: 65 kA