3 in Axil Fan 110 VAC

Item #: 0092583

Cat #: A3AXFN

UPC: 783510173951

$ 131.38 EA
Company wide:
0 in stock

Overview

Compact Axial Fans, 115v 50/60Hz

Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service.

Also known as: 783510173951, A3AXFN, HOFA3AXFN

Features & Benefits

  • Maximum operating temperature is 158 F (70 C)
  • 4-inch fan is thermally protected and uses permanently lubricated ball bearings
  • 6- and 10-inch fans have ball-bearing construction and split-capacitor motors
  • Split-capacitor motors are thermally protected to avoid premature failure
  • Dynamically balanced impellers molded from polycarbonate material
  • One finger guard is furnished (additional finger guards are available)
  • All mounting hardware is provided
  • 240 and 560 CFM fans have ball bearing construction and split capacitor motors
  • Fans have leadwires with ends stripped 1/2-inch (12-mm) or 6-foot (1.8-m) cord with polarized plug for power connections
  • Fan bracket and additional finger guards must be purchased separately

Specifications

Color: Black
Material: Steel
Height: 1.730 in
Depth: 1.500 in
Finish: Powder Coated
Width: 4.620 in
Color: Black
Height: 1.730 in
Finish: Powder Coated
Material: Steel
Depth: 1.500 in
Width: 4.620 in