Label Maker Cartridge

Item #: 0092580

Cat #: M-375-1-342

UPC: 754473083076

Call for price
Company wide:
0 in stock
Documents & Guides
Label Marker Cartridge, PermaSleeve Heat Shrink Sleeves, Height: 1.02", Width: 0.65", Material: Polyolefin, Color: Black on White, Quantity: 80 Labels per Cartridge. Compatible with BMP53 and BMP51.

Overview

Label Marker Cartridge, PermaSleeve Heat Shrink Sleeves, Height: 1.02", Width: 0.65", Material: Polyolefin, Color: Black on White, Quantity: 80 Labels per Cartridge. Compatible with BMP53 and BMP51.

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification Fade-resistant and smudge-proof for superior aesthetic appearance Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C) All-in-one cartridge includes ribbon and label supply

Also known as: 754473083076, M-375-1-342, BRAM3751342

Specifications

Material: Polyolefin
Type: Wire Marker, Heat Shrink
Color: White
Standards: California Proposition 65
Material: Polyolefin
Color: White
Type: Wire Marker, Heat Shrink
Standards: California Proposition 65