Inspection Housing with Conduit Cutout, HDPE, 24.38" OD, 18 1/4"

Item #: 0092505

Cat #: T416C

UPC: 782856448846

$ 228.00 EA
Company wide:
0 in stock
Documents & Guides
Suitable for lighter load rating applications in turf. It is suitable for lighter load rating applications in turf. It is chemical, UV and corrosion resistant.

Overview

Suitable for lighter load rating applications in turf. It is suitable for lighter load rating applications in turf. It is chemical, UV and corrosion resistant.

Suitable for lighter load rating applications in turf.

Also known as: 782856448846, T416C, CADT416C

Features & Benefits

  • Suitable for lighter load rating applications in turf
  • Chemical, UV and corrosion resistant

Specifications

Diameter: 14 1/4 in
Color: Black
Material: Polyethylene
Depth: 18 1/4 in
Diameter: 14 1/4 in
Material: Polyethylene
Color: Black
Depth: 18 1/4 in