Mseries B595 Rd/wht 0.50"x25' Wht B595 1 Roll

Item #: 0092487

Cat #: MC-500-595-WT-RD

UPC: 754473146627

Company wide:
0 in stock
Documents & Guides
Mseries B595 Rd/wht 0.50"x25' Wht B595 1 Roll

Overview

Mseries B595 Rd/wht 0.50"x25' Wht B595 1 Roll

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime All-in-one cartridge includes ribbon and label supply

Also known as: 754473146627, MC-500-595-WT-RD, BRAMC500595WTRD

Specifications

Length: 25 ft
Color: Red, White
Type: Permanent, Label
Width: 1/2 in
Material: Vinyl
Length: 25 ft
Type: Permanent, Label
Material: Vinyl
Color: Red, White
Width: 1/2 in