LED Lamp, Post Top/Area Light, 24W, 120-277V

Item #: 0092484

Cat #: LED-8029E40-A

UPC: 844006080631

Company wide:
0 in stock
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 3422, CRI: 82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 100W HID Equivalent. LDL Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### PRICE GOOD WHILE SUPPLIES LAST - NO LONGER MADE ***

Overview

LED Lamp, 24W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 3422, CRI: 82, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 100W HID Equivalent. LDL Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### PRICE GOOD WHILE SUPPLIES LAST - NO LONGER MADE ***

Install the Light Efficient Design LED-8029E40-A for an LED bollard/post top retrofit you can trust. Simply bypass the ballast, screw in the bulb, and enjoy 4000 Kelvin cool white light for any park or pathway.

Also known as: 844006080631, LED-8029E40-A, LGDLED8029E40A

Specifications

Wattage: 24
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Material: Plastic
Shape: T24 (Tubular)
Lumens: 3422
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 24
Base: Medium Screw (E26)
Material: Plastic
Lumens: 3422
Type: Ballast Bypass (Type B)
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 82
Shape: T24 (Tubular)
Light Technology: LED
Volts AC Range: 120 - 277