Diva Duo Dimmer, 600W, 3-Way, Almond

Item #: 0092480

Cat #: DVWCL-153PH-AL

UPC: 027557842617

$ 38.65 EA
Company wide:
0 in stock
Documents & Guides
Diva Duo Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, Single-Pole/3-Way, Preset, Almond **Clamshell Packaging**

Overview

Diva Duo Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, Single-Pole/3-Way, Preset, Almond **Clamshell Packaging**

Diva C.L Dimmer - Gloss Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole dimmer with wallplate, clamshell packaging, 150W C.L/LED or 600Winc/hal in almond

Also known as: 027557842617, DVWCL-153PH-AL, LUTDVWCL153PHAL

Specifications

Type: 3-Way, Preset
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen