G52 8K 460V 3P 316SS COR LVL1

Item #: 0092477

Cat #: G520846G102

UPC: 783510211059

$ 11947.01 EA
Company wide:
0 in stock
SpectraCool Indoor/Outdoor, 52.69x17.12x11.66, SS Type 304

Overview

SpectraCool Indoor/Outdoor, 52.69x17.12x11.66, SS Type 304

SpectraCool with Advanced Corrosion Protection Air Conditioners deliver the same reliable enclosure cooling solutions as the SpectraCool Indoor/Outdoor Air Conditioners with advanced corrosion protection. Two levels of corrosion protecton include: Level 1 - protective coatings on all exposed copper tubing and solder joints, condenser coil and thermostat. Level 2 - all protective coatings in Level 1 plus a coated evaporator coil. Foam wrap added over protective coatings on thermostat.

Also known as: 783510211059, G520846G102, HOFG520846G102

Specifications

Wattage: 3500
BTU: 8000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Wattage: 3500
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Height: 52.690 in
BTU: 8000
Material: Stainless Steel 316L
Width: 17.120 in
Depth: 11.660 in