ALED150 T II W/ 8" POLE MNT AR

Item #: 0092470

Cat #: ALED2T150

UPC: 019813108414

Company wide:
0 in stock
Documents & Guides
ALED150 TYPE II WITH 8" POLE MOUNTING ARM COOL LED BRONZE

Overview

ALED150 TYPE II WITH 8" POLE MOUNTING ARM COOL LED BRONZE
Also known as: 019813108414, ALED2T150, RABALED2T150

Specifications

Wattage: 150
Color: Bronze
Light Technology: LED
Wattage: 150
Light Technology: LED
Color: Bronze