Rebar Bonding Clamp, Class 2 (4/0 Max) Conductor Size, UL, 10M Max, 29 mm Max, #9 Max

Item #: 0092455

Cat #: LPC466

UPC: 782856429227

$ 96.45 EA
Company wide:
0 in stock
Documents & Guides
CAD BONDING CLAMPS

Overview

CAD BONDING CLAMPS

Rebar bonding clamp for lightning protection system.

Also known as: 782856429227, LPC466, CADLPC466

Features & Benefits

  • Provides bond from lightning protection system to rebar

Specifications

Material: Brass
Width: 2.500 in
Depth: 1.250 in
Standards: California Proposition 65
Material: Brass
Depth: 1.250 in
Width: 2.500 in
Standards: California Proposition 65