Air Terminal Base, Vertical Mount, Imperial Thread, Copper, 1/2 UNC Thread

Item #: 0092450

Cat #: LPC31812

UPC: 782856471400

Company wide:
0 in stock
Documents & Guides
CAD VERTICAL MOUNT

Overview

CAD VERTICAL MOUNT

Air Terminal Base, Vertical Mount, Imperial Thread.

Also known as: 782856471400, LPC31812, CADLPC31812

Features & Benefits

  • For use on vertical surfaces
  • Accommodates vertical or horizontal cable runs
  • For positive bolt tension cable clamping

Specifications

Material: Copper
Standards: California Proposition 65
Depth: 0.687 in
Width: 3.031 in
Material: Copper
Depth: 0.687 in
Standards: California Proposition 65
Width: 3.031 in