Dimmable 5W Deco Lamps

Item #: 0092444

Cat #: LED5E26F1127K

UPC: 762148244905

Company wide:
0 in stock
Dimmable LED Lamp, 5W, 120V, Bulb: F11, Base: Medium Screw (E26), Lumens: 300, CRI: 60, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 40W Equivalent.

Overview

Dimmable LED Lamp, 5W, 120V, Bulb: F11, Base: Medium Screw (E26), Lumens: 300, CRI: 60, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 40W Equivalent.
Also known as: 762148244905, LED5E26F1127K, TCPLED5E26F1127K

Specifications

Base: Medium Screw (E26)
Shape: F11 (Flambeau)
Wattage: 5
Volts AC: 120
Lumens: 300
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 60
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Lumens: 300
Color Rendering Index (CRI): 60
Dimmable: Yes
Shape: F11 (Flambeau)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED