2" PVC 90° Elbow, 72" Radius, Schedule 80, Gray

Item #: 0092438

Cat #: 2P90X72S8

UPC:

$ 178.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2 Inch PVC 90 Degree Sweep Elbow, 72 Inch Radius, Schedule 80, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 72 Inch Radius, Schedule 80, Gray
Also known as: 2P90X72S8

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 90°