ETN BAB1060N Quicklag Industrial Th

Item #: 0092412

Cat #: BAB1060N

UPC: 786679660089

$ 170.44 EA
Company wide:
0 in stock

Overview

ETN BAB1060N
Also known as: 786679660089, BAB1060N, CUTBAB1060N

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On