2P3W, 15A 125V, ML-2R, Stainless Flange

Item #: 0092400

Cat #: 7596

UPC: 783585237817

Company wide:
0 in stock

Overview

HUBBELL 7596

The Hubbell HUBHBL7596 Twist-Lock® flanged receptacle features a stainless steel mounting flange and high heat resistant phenolic base.

Also known as: 783585237817, 7596, KELHBL7596

Features & Benefits

  • Stainless Steel mounting flange
  • High heat resistant phenolic base

Specifications

Mounting: Screw
Color: Black
Amps: 15
NEMA Configuration: ML-2R
Mounting: Screw
Amps: 15
Color: Black
NEMA Configuration: ML-2R