LEV P226C-C0I CHTH 3G 2TOG/DEC PLAT

Item #: 0092366

Cat #: TWL48WH

UPC: 661209006806

Call for price
Company wide:
0 in stock
Documents & Guides
JNO TWL48WH 12V EXT WAND 48IN

Overview

JNO TWL48WH 12V EXT WAND 48IN
Also known as: 661209006806, TWL48WH, JUNTWL48WH

Specifications

Mounting: Device
Material: Thermoplastic
Color: Ivory
Mounting: Device
Color: Ivory
Material: Thermoplastic