30A, 3P, 250V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 0092345

Cat #: FAZ-C30/3-NA

UPC: 015081021295

$ 200.09 EA
Company wide:
7 in stock
Documents & Guides
30 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

30 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 250V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: 015081021295, FAZ-C30/3-NA, CUTFAZC303NA

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 30
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA