10 THHN/THWN-2 CU STR GRA W/ORA STRIPE X 2500

Item #: 0092324

Cat #: 10THHNCSTRGRAORAX

UPC:

Company wide:
0 in stock
Documents & Guides
10 THHN/THWN-2 CU STR GRA W/ORA STRIPE X 2500

Overview

10 THHN/THWN-2 CU STR GRA W/ORA STRIPE X 2500
Also known as: 10THHNCSTRGRAORAX

Specifications

Gauge: 10 AWG
Color: Gray/Orange
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Gray/Orange
Jacket: PVC
Volts AC: 600
Stranding: Stranded