LED Flashlight

Item #: 0092279

Cat #: 68750

UPC: 080926687509

Call for price
Company wide:
0 in stock
Documents & Guides
Flashlight, Spot-to-Flood, Bulb Type: LED, Body Color: Yellow, Light Color: White, Run Time: 18 Hours, Power Requirements: (2) AA Batteries, Includes: Batteries

Overview

Flashlight, Spot-to-Flood, Bulb Type: LED, Body Color: Yellow, Light Color: White, Run Time: 18 Hours, Power Requirements: (2) AA Batteries, Includes: Batteries

See what’s ahead of you and around you with the intrinsically safe Dualie 3AA. It produces a focused spot light and soft flood light to illuminate your work area and help to avoid slips, trips and falls.

Also known as: 080926687509, 68750, STM68750

Specifications

Lumens: 140
Length: 7 in
Type: LED, Flashlight
Color: Yellow
Lumens: 140
Type: LED, Flashlight
Length: 7 in
Color: Yellow