M18™ 3/8" Impact Wrench with Friction Ring

Item #: 0092247

Cat #: 2658-20

UPC: 045242313525

$ 200.94 EA
Company wide:
0 in stock
Documents & Guides
M18™ 3/8" Impact Wrench with Friction Ring, Includes: (1) M18™ 3/8" Impact Wrench with Friction Ring (2658-20) & (1) Belt Clip ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ 3/8" Impact Wrench with Friction Ring, Includes: (1) M18™ 3/8" Impact Wrench with Friction Ring (2658-20) & (1) Belt Clip ***Bare Tool Only, Battery & Charger Sold Separately***

The M18™ cordless 3/8 in. Compact Impact Wrench is the most powerful 3/8 in. Compact Impact Wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 ipm and 167 ft-lbs of fastening torque for class-leading performance. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 3/8 in. Compact Impact Wrench features a 3/8 in. friction ring anvil for fast, tool-free socket changes, an LED light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.

Also known as: 045242313525, 2658-20, MIL265820

Features & Benefits

  • Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 3/8 in. anvil with friction ring

Specifications

Volts DC: 18
Volts DC: 18