B-LINE SB85219084FB TWO-POST

Item #: 0092185

Cat #: SB85219084FB

UPC: 799038323778

$ 4114.69 EA
Company wide:
0 in stock
Documents & Guides
B-LINE SB85219084FB TWO-POST

Overview

B-LINE SB85219084FB TWO-POST
Also known as: 799038323778, SB85219084FB, BLISB85219084FB

Specifications

Depth: 15 in
Height: 84 in
Depth: 15 in
Height: 84 in