CABLE TIE 18LB 4IN BLK NYL HT STBL

Item #: 0092152

Cat #: TY23MX-A

UPC: 786210816418

$ 0.25 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Heat Stabilized, Ultraviolet Resistant Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F) for Indoor or Outdoor Applications, Length of 91.95mm (3.62 Inches), Width of 2.34mm (0.092 Inch), Thickness of 0.91mm (0.036 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)

Overview

Cable Tie, Heat Stabilized, Ultraviolet Resistant Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F) for Indoor or Outdoor Applications, Length of 91.95mm (3.62 Inches), Width of 2.34mm (0.092 Inch), Thickness of 0.91mm (0.036 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)
Also known as: 786210816418, TY23MX-A, THBTY23MXA

Specifications

Diameter: 0.630 in
Width: 0.090 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Diameter: 0.630 in
Color: Black
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Length: 3.620 in