LED Blinking Light, Blue

Item #: 0092135

Cat #: KL70-342L

UPC: 320500374914

Company wide:
0 in stock
Documents & Guides
LED Blinking Light, 115V AC with Integrated LED, Blue

Overview

LED Blinking Light, 115V AC with Integrated LED, Blue
Also known as: 320500374914, KL70-342L, ABBKL70342L

Specifications

Color: Blue
Volts AC: 115
Color: Blue
Volts AC: 115