ETN HT8AEHAB 30.5 mm, Watertight/Oi

Item #: 0092117

Cat #: HT8AEHAB

UPC: 782113559728

$ 266.17 EA
Company wide:
0 in stock
Documents & Guides
HT8AEHAB PUSH BUTTON

Overview

HT8AEHAB PUSH BUTTON
Also known as: 782113559728, HT8AEHAB, CUTHT8AEHAB

Specifications

Size: 40 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 4
Size: 40 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 4