Deadbreak Elbow Kit

Item #: 0092009

Cat #: BT625DD19A1TSA3

UPC:

Company wide:
0 in stock
Documents & Guides
15/25kV 600A Deadbreak Elbow Kit For Tape Shielded Cable. Insulation OD 0.97-1.31". Includes 350kcm Compression Connector & Shield Adapter Kit.

Overview

15/25kV 600A Deadbreak Elbow Kit For Tape Shielded Cable. Insulation OD 0.97-1.31". Includes 350kcm Compression Connector & Shield Adapter Kit.
Also known as: BT625DD19A1TSA3, CPSBT625DD19A1TSA3

Specifications

Volts AC: 15kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable
Volts AC: 15kV
Type: Compression Connector, Deadbreak, Copper Tape Shielded Cable