Series-G Circuit Breaker Motor Operator

Item #: 0092006

Cat #: MOPLG120C

UPC: 786685584461

$ 7453.05 EA
Company wide:
0 in stock
Series-G Circuit Breaker Motor Operator, Voltage Rating: 120 VAC/DC, Frame Size: LG-Frame, Series: Series G

Overview

Series-G Circuit Breaker Motor Operator, Voltage Rating: 120 VAC/DC, Frame Size: LG-Frame, Series: Series G

The Eaton motor operator mechanism enables local and remote ON, OFF and reset switching of a circuit breaker. The motor operator is mounted on the circuit breaker cover within the dimensions of the circuit breaker. The robust motor operators offer various voltages to maximize customer flexibility. Standard load transfer switching can be accomplished through the use of two circuit breakers fitted with motor operators and a mechanical interlock.

Also known as: 786685584461, MOPLG120C, CUTMOPLG120C

Specifications

Volts DC: 120
Volts AC: 120
Volts DC: 120
Volts AC: 120