CUT 37MMRCBK

Item #: 0091995

Cat #: 37MMRCBK

UPC: 786685691343

$ 109.87 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUT 37MMRCBK
Also known as: 786685691343, 37MMRCBK, CUT37MMRCBK

Specifications

Depth: 5 in
Height: 1 in
Width: 6 in
Depth: 5 in
Width: 6 in
Height: 1 in