PLATT logo

Smoke Alarm, Dual Ionization, 120V AC

Item #: 0091994
Cat #: 9120AB
UPC: 029054513021
$ 14.03 EA
Company wide:
0 in stock
Documents & Guides
Smoke Alarm, Dual Ionization Sensor, 120V AC, Latching Alarm Indicator, Single Button Test/Silence.

Overview

Smoke Alarm, Dual Ionization Sensor, 120V AC, Latching Alarm Indicator, Single Button Test/Silence.
The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.
Also known as: 029054513021, 9120AB, BRK9120AB

Specifications

Diameter: 5.600 in
Volts AC: 120
Mounting: Surface
Product Depth: 2 in
Color: White
Diameter: 5.600 in
Mounting: Surface
Color: White
Volts AC: 120
Product Depth: 2 in

Customer Reviews

No reviews for this product
(0)