RadioRA 2, 7-Button Keypad, Snow

Item #: 0091972

Cat #: RRD-W7B-SW

UPC: 027557772839

Company wide:
0 in stock
Documents & Guides
Keypad for RadioRA 2, 7 Button, Color: Snow

Overview

Keypad for RadioRA 2, 7 Button, Color: Snow

RadioRAR 2 wall-mount designer keypads provide homeowners with a simple and elegant way to operate lights, shades /draperies, motorized screens, and many other devices. RadioRAR 2 keypads feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability. Replacement Kits are available in a variety of colors and with custom engraving to clearly identify each button’s function. The flexible design of the keypads allow the color, number of buttons, and the configuration of the buttons to be changed after the keypad is installed.

Also known as: 027557772839, RRD-W7B-SW, LUTRRDW7BSW

Specifications

Mounting: Insert
Color: Snow
Type: 7 Button
Family / Style: RadioRA 2
Mounting: Insert
Type: 7 Button
Color: Snow
Family / Style: RadioRA 2