16 AWG TFFN, Tan w/ White, 500'

Item #: 0091899

Cat #: 16TFFNSTRTANWHIX50

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Tan w/ White, 500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Tan w/ White, 500 ft. Spool.
Also known as: 16TFFNSTRTANWHIX50

Specifications

Color: Tan/White
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Tan/White
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded