Label Maker Cartridge, 0.235" x 0.750"

Item #: 0091866

Cat #: M-125-075-342

UPC: 662820999966

Call for price
Company wide:
0 in stock
Documents & Guides
Label Maker Cartridge, PermaSleeve, Dimensions: 0.235" x 0.75", Material: Heat Shrink Polyolefin, Color: Black on White, Quantity: 80 Labels per Cartridge. Compatible With: Brady BMP41, BMP51, BMP 53.

Overview

Label Maker Cartridge, PermaSleeve, Dimensions: 0.235" x 0.75", Material: Heat Shrink Polyolefin, Color: Black on White, Quantity: 80 Labels per Cartridge. Compatible With: Brady BMP41, BMP51, BMP 53.

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification

Also known as: 662820999966, M-125-075-342, BRAM125075342

Specifications

Type: Wire Marker, Heat Shrink
Width: 0.235 in
Length: 0.750 in
Standards: California Proposition 65
Type: Wire Marker, Heat Shrink
Length: 0.750 in
Width: 0.235 in
Standards: California Proposition 65