Power Supply, 2.5A, 3P, 320-575V, 24VDC, PSG

Item #: 0091853

Cat #: PSG60F24RM

UPC: 786685683577

$ 145.09 EA
Company wide:
1 in stock
Documents & Guides
2.5 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps (60 Watts)

Overview

2.5 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps (60 Watts)
Also known as: 786685683577, PSG60F24RM, CUTPSG60F24RM

Specifications

Phase: 3
Volts DC: 24
Mounting: DIN Rail
Wattage: 60
Amps: 2.500
Material: Aluminum
Phase: 3
Mounting: DIN Rail
Amps: 2.500
Volts DC: 24
Wattage: 60
Material: Aluminum