ETNCL MS100PG 100W PORTABLE MOTION

Item #: 0091793
Cat #: MS100PG
UPC:
Call for price
Company wide:
0 in stock

Overview

MET MS100PG 110 Degree 100W Q
110° Motion sensor, 100 Watt halogen plug-in security floodlight. Motion sensor turns lights ON automatically when motion is detected and OFF after a pre-selected time delay. Integral photo cell design prevents light from turning ON during daylight hours.
Also known as: MS100PG, APRMS100PG

Specifications

Customer Reviews

No reviews for this product
(0)