14/2 CL3 Sound Audio Speaker Cable

Item #: 0091789

Cat #: 54755501

UPC: 781410995727

Company wide:
0 in stock
Documents & Guides
Round Speaker Cable with Rip Cord, 14 AWG, 2-Conductor, CL3, Sunlight Resistant, 105 Strand, Bare Copper Conductor, Oxygen Free, Audacious Series, 300V, Jacket Diameter: 0.236", Color: White, Reel Length: 500 ft.

Overview

Round Speaker Cable with Rip Cord, 14 AWG, 2-Conductor, CL3, Sunlight Resistant, 105 Strand, Bare Copper Conductor, Oxygen Free, Audacious Series, 300V, Jacket Diameter: 0.236", Color: White, Reel Length: 500 ft.
Also known as: 781410995727, 54755501, 142CL2NSTRWHPPX500

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Gauge: 14 AWG
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Material: Copper
Gauge: 14 AWG
Volts AC: 300
Jacket: PVC
Color: White
Shielding: Unshielded