VISE-TYPE CONN

Item #: 0091761

Cat #: GC5020S

UPC: 096359307549

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

VISE-TYPE CONN
Also known as: 096359307549, GC5020S, HPSGC5020S

Specifications

Color: Red
Wattage: 7
Shape: C7 (Candle)
Volts AC: 130
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Red
Shape: C7 (Candle)
Light Technology: Incandescent
Wattage: 7
Volts AC: 130
Base: Candelabra Screw (E12)