Bath 4Lt

Item #: 0091722

Cat #: 45152AP

UPC: 783927331913

$ 534.99 EA
Company wide:
0 in stock
Documents & Guides
The Tully(TM) 32in; 4 light vanity light features a contemporary look that showcases an angular geometric design, Antique Pewter finish and satin etched cased opal glass. The Tully vanity light works in several aesthetic environments, including traditional, soft contemporary and modern.

Overview

The Tully(TM) 32in; 4 light vanity light features a contemporary look that showcases an angular geometric design, Antique Pewter finish and satin etched cased opal glass. The Tully vanity light works in several aesthetic environments, including traditional, soft contemporary and modern.
Also known as: 783927331913, 45152AP, KIC45152AP

Specifications

Wattage: 100
Type: 4, Bath Bracket, Incandescent
Material: Steel
Wattage: 100
Material: Steel
Type: 4, Bath Bracket, Incandescent