6A, 2P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489

Item #: 0091682

Cat #: FAZ-C6/2-NA

UPC: 015081020403

$ 143.43 EA
Company wide:
1 in stock
Documents & Guides
6 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Overview

6 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Also known as: 015081020403, FAZ-C6/2-NA, CUTFAZC62NA

Specifications

Amps: 6
Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA