Black 3/4" Thin Wall Heat Shrink

Item #: 0091655

Cat #: E40.700BK48"S

UPC: 051128597385

$ 57.00 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 3/4", Expanded Insulation Diameter: 0.700", Recovered Insulation Diameter: 0.175", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 3/4", Expanded Insulation Diameter: 0.700", Recovered Insulation Diameter: 0.175", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128597385, E40.700BK48"S, MMMEPS40070048

Specifications

Diameter: 3/4 in
Material: Polyolefin
Type: Heat Shrink, Thin Wall
Color: Black
Length: 4 ft
Volts AC: 600
Diameter: 3/4 in
Type: Heat Shrink, Thin Wall
Length: 4 ft
Material: Polyolefin
Color: Black
Volts AC: 600