14/1C(19STR) THHN/THWN-2 600V YELLOW

Item #: 0091646

Cat #: M514ST-08

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMNI #14/1C THHN/THWN-2 YEL

Overview

OMNI #14/1C THHN/THWN-2 YEL
Also known as: M514ST-08, OMNM514ST08..

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Yellow
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Yellow