Troffer, 2 x 4', 31.9W, 120/277V, 4000K

Item #: 0091604

Cat #: 24SR-LD2-39-C-UNV-L840-CD1-U

UPC: 080083752522

Company wide:
0 in stock
Skyridge LED Troffer: 0-10V Dimming, Watt: 31.9, Volt: 120/277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 4077, CRI: 85, Color Temperature: 4000K. Acrylic Lens.

Overview

Skyridge LED Troffer: 0-10V Dimming, Watt: 31.9, Volt: 120/277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 4077, CRI: 85, Color Temperature: 4000K. Acrylic Lens.
Also known as: 080083752522, 24SR-LD2-39-C-UNV-L840-CD1-U, MET24SRLD239CUNVL8

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Color: White
Wattage: 31.900
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Wattage: 31.900
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277