ETN ED2100S18 Series C, F-frame Mol

Item #: 0091517

Cat #: ED2100S18

UPC: 786679025352

$ 2648.23 EA
Company wide:
0 in stock

Overview

ETN ED2100S18
Also known as: 786679025352, ED2100S18, CUTED2100S18

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 2
Volts DC: 125
Interrupt Rating AC: 65 kA