8" Square Fan/Fixture Box, 80° Cathedral Ceiling, Non-Metallic

Item #: 0091489

Cat #: FBB900

UPC: 018997112316

$ 50.73 EA
Company wide:
0 in stock
Documents & Guides
Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws. For use on Sloped up to 90 Degree. Installed 16" Steel Mounting Bracket.

Overview

Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws. For use on Sloped up to 90 Degree. Installed 16" Steel Mounting Bracket.

Arlington’s new fan/fixture Mounting Box is the quick, easy way to mount a fan or fixture on a cathedral or sloped ceiling. FBB900 installs to a rafter for easy centering. Taller sides on the box allow it to fit cathedral ceilings with angles greater than 80°. Also available FBB450 for sloped ceilings. Both have installed steel mounting brackets that save time and money in new construction installations. Forget the need to cut and attach a piece of wood to the box! The installed bracket takes its place. For added convenience, the bracket is pre-drilled for screws and the ends are angled for easy fitting.

Also known as: 018997112316, FBB900, ARLFBB900

Specifications

Mounting: Bracket
Cubic Inches: 14.500 in³
Mounting: Bracket
Cubic Inches: 14.500 in³