DIT DW4803B Reciprocating Saw Blade

Item #: 0091476

Cat #: DW4803B

UPC: 028874148031

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DW4803B 6TPI 9" 100PK

Overview

DEW DW4803B 6TPI 9" 100PK

DEWALT® wood cutting reciprocating blades have reinforced teeth for increased durability when cutting through nails and other foreign objects and a positive 6 degree hook angle for fast, aggressive cuts. The raker tooth design helps keep the blade in the cut minimizing vibration and the non-stick coating helps to reduce gum up. Reciprocating saw blades engineered for wood cutting in framing, plumbing, demolition, and general contracting applications.

Also known as: 028874148031, DW4803B, DEWDW4803B

Specifications

Type: Reciprocating Saw Blade
Length: 9 in
Type: Reciprocating Saw Blade
Length: 9 in