Int-Mat PB913N84 SPST - 125V

Item #: 0091433

Cat #: PB913N84

UPC: 078275067240

$ 44.03 EA
Company wide:
0 in stock
Documents & Guides
Int-Mat PB913N84 SPST - 125V

Overview

Int-Mat PB913N84 SPST - 125V

SPST - 125V 24 Hr. Mechanical 2 ON / 2 OFF w/Mounting Ears

Also known as: 078275067240, PB913N84, IMTPB913N84, Timer module

Specifications

Type: SPST, Conduit Body Cover, Electromechanical
Wattage: 1250
Material: Aluminum
Type: SPST, Conduit Body Cover, Electromechanical
Material: Aluminum
Wattage: 1250