56" Ceiling Fan, Non-Reversible, White, 120V

Item #: 0091373

Cat #: MARK-I

UPC: 783429401329

Company wide:
0 in stock
Documents & Guides
56 Inch Ceiling Fan, Non-Reversible, White, 120 Volt, Two Down Rods Included

Overview

56 Inch Ceiling Fan, Non-Reversible, White, 120 Volt, Two Down Rods Included
Also known as: 783429401329, MARK-I, AIR40132

Specifications

Wattage: 35
Color: White
CFM: 26400
Diameter: 56 in
Wattage: 35
CFM: 26400
Color: White
Diameter: 56 in