LED High Bay, 5000K

Item #: 0091366

Cat #: IBL18LWDSD125L*

UPC: 753573390596

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LED High Bay, 18,000 Nominal Lumens, Wide Distribution , 70+ CRI, 5000K, Design Lights Consortium Qualified.

Overview

LED High Bay, 18,000 Nominal Lumens, Wide Distribution , 70+ CRI, 5000K, Design Lights Consortium Qualified.
Also known as: 753573390596, IBL18LWDSD125L*, LITIBL18LWDSD125L*

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Lumens: 18000
Dimmable: Yes
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)