50A, 3P, 120/240V, RV Receptacle, NEMA 14-50R

Item #: 0091365

Cat #: BR54U

UPC: 784567204278

$ 95.80 EA
Company wide:
119 in stock
50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap, Black, Includes Bracket

Overview

50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap, Black, Includes Bracket

Offers increased flexibility by plugging into receptacles at an angle where space limitations exist. Plugs are molded of Zytel® Nylon, a rugged impact resistant material.

Also known as: 784567204278, BR54U, MIDBR54U

Specifications

Volts AC: 120, 240
Color: Black
Amps: 50
NEMA Configuration: 14-50R
Volts AC: 120, 240
Amps: 50
Color: Black
NEMA Configuration: 14-50R